Skip Content

Air Operated Drum Pump,1/2 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Operated Drum Pump, 1/2 HP

Price $1,130.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15R527
  • Mfr. Model # EFS-40/S4
  • UNSPSC # 40151529
  • Catalog Page # 3738
  • Shipping Weight 17.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Operated Drum Pump
  • TypeMotor and Tube
  • Inlet Size1-1/4"
  • Max. GPM for Water15
  • Max. GPM for Oil7 @ 100 CPS
  • Outlet Size3/4" Barb
  • Seal MaterialFKM
  • Discharge Tubing MaterialPVC
  • HP1/2
  • IncludesPump, Motor, Hose, Clamp
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
is this pump compatible with paraffin hydrocarbon? I'm planning to use it to deliver the chemical to 14 ft machine, can I use this pump? thank you.
7 months ago
by
Read all my Q&A
 
Please wait while more information about Aditya is loaded.
Additional information about Aditya could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

This pump is chemically compatible with paraffins, but the main concern is the viscosity of the fluids. Please verify that your fluids will not be thicker than 300 CPS (1475 SSU) prior to purchasing.

Thank you for using Grainger Ask and Answer.
5 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Is this type compatible with 98% sulfuric acid at ambient temperature (95F)?
11 months ago
by
Read all my Q&A
 
Please wait while more information about vetti is loaded.
Additional information about vetti could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For sulfuric acid at 98% concentration, it is not recommended to use any pump with stainless steel as a “wetted” component. At this time we do not have an air operated drum pump with no metal components. You may be better served using an air operated diaphragm pump, like item 2CAU6.

Thank you for using Grainger Ask and Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Air Inlet Fitting Size

What is the air inlet fitting size?
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about APREnergy is loaded.
Additional information about APREnergy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the description on Grainger.com the Inlet Size is 1-1/4 In.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-03T19:48:22.328-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15R527, prod, sort_default
1 of 1
  • 2015-05-03T19:48:22.330-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15R527, prod, sort_default
1 of 1