Skip Content

Spot Sprayer,25 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Spot Sprayer, 25 gal.

FIMCO

Price: $296.25 / each

Please sign in or register to access lists

  • Item # 4NEC8
  • Mfr. Model # LG-25-SM
  • UNSPSC # 21101801
  • Catalog Page # 1399
  • Shipping Weight 23.03 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemSpot Sprayer
  • Tank Capacity25 gal.
  • Flow Rate2.1 gpm
  • PSI60
  • Hose Length15 ft.
  • Hose MaterialEPDM Rubber
  • Spray Distance Vertical25 ft.
  • Spray Distance Horizontal35 ft.
  • Opening Size5"
  • Nozzle TypeAdjustable Cone Shaped Pattern
  • Pump12 Volt Diaphragm Pump
  • Tank MaterialPolyethylene
  • DrainFull Length Drain Sump
  • ApplicationUsed for Applying Insecticides and Herbicides
  • IncludesHandgun with Adjustable Tip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 Pump has failed twice already. Cheap thin tank. Not happy with the purchase. I would not recommend this sprayer. March 8, 2013
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about sinc is loaded.
Additional information about sinc could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:
The sprayer tank is 39"x19"x16"

Thank you for using Grainger Ask and Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

AC Adapter

Does the pump on this have an ac adapter?
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about jfleck1956 is loaded.
Additional information about jfleck1956 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No it does not. The owner will need to provide a 12 volt supply to operate this sprayer.

Thanks for using Ask & Answer.
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1