Skip Content

ATV Sprayer,15 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

ATV Sprayer, 15 gal.

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 4NED4
  • Mfr. Model # ATV-15-2
  • UNSPSC # 21101801
  • Catalog Page # N/A
  • Shipping Weight 27.99 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item ATV Sprayer
  • Tank Capacity 15 gal.
  • Flow Rate 2.1 gpm
  • PSI 60
  • Hose Length 15 ft.
  • Hose Material EPDM Rubber
  • Spray Distance Vertical 15 ft.
  • Spray Distance Horizontal 30 ft.
  • Opening Size 5"
  • Nozzle Type Adjustable Cone Shaped Pattern
  • Pump 12 Volt Diaphragm Pump
  • Tank Material Polyethylene
  • Drain Full Length Drain Sump
  • Application Used for Applying Insecticides and Herbicides
  • Includes Handgun with Adjustable Tip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.