Skip Content

V-Bank Air Filter,12x24x12,MERV 15 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

V-Bank Air Filter, 12x24x12, MERV 15

3M

Price: $258.50 / each

Please sign in or register to access lists

  • Item # 19F680
  • Mfr. Model # E735
  • UNSPSC # 40161505
  • Catalog Page # 4260
  • Shipping Weight 9.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemV-Bank Air Filter
  • With/Without GasketWithout Gasket
  • Nominal Filter Size12x24x12
  • Nominal Height12"
  • Nominal Width24"
  • Nominal Depth12"
  • Filter Efficiency95%
  • MERV15
  • Air Flow492 fpm
  • Initial Resistance0.23" WC
  • Final Resistance1.5" WC
  • Filter Pack EnclosurePlastic Frame
  • MaterialFiberglass
  • Max. Air Flow492 fpm
  • Media Area92 sq. ft.
  • Max. Temp.150 Degrees F
  • StandardsUL 900 Class 2, ANSI/ASHRAE/ASHE Standard 170 - 2008
  • Green Environmental AttributeProduct Has MERV Rating of 13 or Higher
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

V-Bank Energy-Efficient Air Filters
• UL Classified Low pressure drop Longer life Factory installed integral gasket 100% synthetic construction
Low initial pressure drop helps reduce energy consumption. Filters last 2 years or up to 4 times initial resistance. Factory-installed gaskets eliminate the need for additional labor to install gaskets on-site. 100% synthetic material resists moisture and humidity. 100% metal-free and fully incinerable. Designed with a lightweight frame for easy handling, transport, and installation.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.