Skip Content

Fuel Transfer Pump,1/5 HP,10 GPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fuel Transfer Pump, 1/5 HP, 10 GPM

Price $349.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4RZJ4
  • Mfr. Model # FR1614
  • UNSPSC # 40151532
  • Catalog Page # 3735
  • Shipping Weight 14.05 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFuel Transfer Pump
  • Pump DesignRotary Vane
  • HP1/5
  • Voltage12VDC
  • GPM10
  • Hose Dia.3/4"
  • Hose Length8 ft.
  • Suction Tube LengthYes
  • MeteredNo
  • Power Cord Length6-1/2 ft.
  • Inlet Size3/4" MNPT
  • Outlet Size1" FNPT
  • Max. Viscosity50 SSU
  • Amps AC20
  • RPM1725 and 1425
  • Bypass ValveInternal
  • Housing MaterialCast Iron
  • Nozzle MaterialPolypropylene
  • Bearing TypeBall
  • Nozzle TypeManual
  • Self-PrimingYes
  • Duty Cycle30 min.
  • Overall Length7-1/8"
  • Overall Height3-3/4"
  • Overall Width5-1/8"
  • Seal MaterialBuna-N
  • Seal TypeMechanical
  • FeaturesPortable,
  • Transfer Pump ApplicationFarming, Construction, Marinas, Emergency Response, Refueling Fleet Vehicles, Generators
  • Compatible FluidsDiesel, Antifreeze
  • Manufacturers Warranty Length1 Year
  • Includes3/4" Plastic Nozzle, 8 ft. PVC Suction and Discharge Hoses, Inlet Strainer, 6 ft. 12 Gauge 2 Wire Battery Cable with Clips and 30A Fuse, (2) Hose Barbs, and (4) Hose Clamps
  • Pressure Range0 psi to 12 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • FR1614

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

can this pump be used for gasoline?

Gender: Male
3 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Heard is loaded.
Additional information about Heard could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, this rotary vane pump can be used with diesel fuel, antifreeze, and light oils. They do not indicate it can be used with gasoline.
3 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about JeanneK is loaded.
Additional information about JeanneK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-27T19:49:50.998-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4RZJ4, prod, sort_default
1 of 1
  • 2015-07-27T19:49:51.010-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4RZJ4, prod, sort_default
1 of 1