Skip Content

Hand Drum Pump,Rotary, 3/4In FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hand Drum Pump, Rotary, 3/4In FNPT

Price $233.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1P893
  • Mfr. Model # FR112A
  • NSN # 4320-01-500-9383
  • UNSPSC # 40151521
  • Catalog Page # 3732
  • Shipping Weight 17.8 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHand Operated Drum Pump
  • Pump Body MaterialAluminum
  • GPM10
  • Max. Viscosity1500 SSU
  • Inlet Size1" FNPT
  • Outlet Size3/4" FNPT
  • Hose Length8 ft.
  • Suction Tube Length22" to 40"
  • Overall Length24"
  • Adapter Type2" Bung
  • ApplicationGasoline, Diesel, Oils up to SAE 40, Antifreeze and Kerosene
  • FeaturesRotary Action
  • StandardsUL Listed
  • IncludesNon Sparking Nozzle, 3/4" x 8 ft. Hose, Telescoping Steel Suction Tube Anti-Siphoning Device
  • Manufacturers Warranty Length2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • FR112A,
  • FR112

Alternate Products


Rated 5 out of 5 by 1reviewer.
  • 2015-08-28T20:14:01.832-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1P893, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Is this for a plastic drum or metal drum container? I did not see anything in your technical specs that state for metal drums or plastic drums.I am looking for one like this but can pump and be be secure tight for plastic 55 gallon drums. I would like one for metal drums and plastic drums in this style.
7 months ago
by
Read all my Q&A
 
Please wait while more information about gnickelson is loaded.
Additional information about gnickelson could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This rotary hand fuel pump would be used with a steel drum which has a 2 inch bung also the bung adapter is included with the pump.
7 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
I want to use it to pump water from a rain barrel to my garden.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Garden is loaded.
Additional information about Garden could not be loaded.
-2points
0out of 2found this question helpful.
Was this helpful?helpful0unhelpful2
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

The manufacturer does not recommend attempting to pump a distance greater than 8’ with this pump.

Thank you for using Grainger Ask and Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

mounting detaIs

will this item connect directly to a moeller 29 gallon gas caddy
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about peterj is loaded.
Additional information about peterj could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This pump comes with an adapter to connect to a standard 2” bung opening on a tank. If your Moeller gas caddy has a different type of connection point, please contact us at 1-800-GRAINGER to see if another adapter is available.

Thank you for using Grainger Ask and Answer.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-28T19:58:13.601-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1P893, prod, sort_default
1 of 1
  • 2015-08-28T19:58:13.604-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1P893, prod, sort_default
1 of 1