Skip Content

Fuel Transfer Pump,1/4 hp,20 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fuel Transfer Pump, 1/4 hp, 20 gpm

Price $613.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4RP93
  • Mfr. Model # FR4210G
  • UNSPSC # 40151532
  • Catalog Page # 3732
  • Shipping Weight 34.055 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFuel Transfer Pump
  • Pump DesignRotary Vane
  • HP1/4
  • Voltage12VDC
  • GPM20
  • Hose Dia.1"
  • Hose Length12 ft.
  • Suction Tube Length20" to 34-3/4"
  • MeteredNo
  • Power Cord Length18 ft.
  • Inlet Size1" MNPT
  • Outlet Size1" FNPT
  • Max. Viscosity50 SSU
  • Amps AC22
  • RPM2600
  • Bypass ValveInternal
  • Housing MaterialCast Iron
  • Nozzle MaterialAluminum
  • Bearing TypeSealed Ball
  • Nozzle TypeManual
  • Self-PrimingYes
  • Duty Cycle30 min.
  • Overall Length13"
  • Overall Height12"
  • Overall Width9"
  • Seal MaterialCeramic/Carbon
  • Seal TypeMechanical
  • FeaturesExplosion Proof Motor, Thermal Overload Protection
  • Transfer Pump ApplicationFarming, Construction, Agriculture
  • Compatible FluidsDiesel, Gasoline, Kerosene, E15, Biodiesel up to B20
  • StandardsUL Listed Motor
  • Manufacturers Warranty Length2 Years
  • Includes1" X 12 ft. Hose, Manual Nozzle, Adjustable Telescoping Suction Tube, Heavy Duty Power Cable
  • Pressure Range0 psi to 16 psi

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • FR4210G

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
7 months ago
by
Read all my Q&A
 
Please wait while more information about SBloomgren1 is loaded.
Additional information about SBloomgren1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I am going to be pumping a product called Xylene and its flash point is very similar to gasoline. I need a explosion free pump its very important. Due to static electricity
10 months ago
by
Read all my Q&A
 
Please wait while more information about GrassKing is loaded.
Additional information about GrassKing could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

Per the manufacturer this item has an explosion proof motor. This item also has Buna seals which are not compatible with Xylene. Please contact us at 1-800-GRAINGER to discuss the flow and pressure you require from the pump and we can see if there is an alternative for you.

Thank you for using Grainger Ask and Answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1