Skip Content

Meter,1-1/2 FNPT,6-40 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Meter, 1-1/2 FNPT, 6-40 gpm

Price $480.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5P232
  • Mfr. Model # 901CN1.5
  • UNSPSC # 41112501
  • Catalog Page # 3733
  • Shipping Weight 8.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFlowmeter
  • TypeLiquid
  • GPM Max.40
  • Max. Pressure (PSI)50
  • Connection Size (In.)1-1/2 FNPT
  • Max. Temp. (F)150
  • Length (In.)9-1/4
  • Width (In.)6-1/4
  • Height (In.)5-1/2
  • Housing MaterialAluminum
  • Chamber MaterialPolyester
  • Seal MaterialViton(R)
  • Shaft MaterialStainless Steel
  • Flow Range6 to 40 gpm
  • Accuracy (%)+/-2.0
  • DisplayMechanical
  • Resetable Cumulative Totalizer1000 Gallons
  • Master Totalizer99.9 GALLONS
  • Flow Range (GPM)6 to 40
  • Flow Range (LPM)23 to 151
  • Max. Viscosity (SSU)50
  • Temp.150
  • ThreadNPT
  • ApplicationNon-Potable Water, Gasoline, Diesel, B20, E15, Kerosene
  • Agency ComplianceUL Listed
  • Manufacturers Warranty Length2 Years
  • StandardsUL/cUL
How can we improve our Technical Specifications?

Compliance and Restrictions

Repair Parts

Displaying repair parts for model:
  • 901CN1.5

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Do you have the indicating dial repair kit

I am looking for price and availability of the counter dial repair kit Part Number K1900GR. Thanks for the help.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about SwissMecnanic is loaded.
Additional information about SwissMecnanic could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For information on pricing and availability please contact a customer service agent at 1-800-Grainger.

Thank you for using Grainger Ask & Answer
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:39:15.566-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5P232, prod, sort_default
1 of 1
  • 2015-09-03T19:39:15.568-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5P232, prod, sort_default
1 of 1