Skip Content

Meter,1-1/2 FNPT,6-40 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Meter, 1-1/2 FNPT, 6-40 gpm

Price $306.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4RP92
  • Mfr. Model # 901C1.5
  • UNSPSC # 41112501
  • Catalog Page # 3326
  • Shipping Weight 7.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Inlet and outlet ports can be rotated in 90° increments to ease installation. Not for resale measuring use.
Note: Do not for use with liquids thicker than diesel fuel.

View More

Technical Specs

  • Item Flowmeter
  • Type Liquid
  • GPM Max. 40
  • Max. Pressure (PSI) 50
  • Connection Size (In.) 1-1/2 FNPT
  • Max. Temp. (F) 150
  • Length (In.) 9-1/4
  • Width (In.) 6-1/4
  • Height (In.) 5-1/2
  • Housing Material Aluminum
  • Chamber Material Ryton/Stainless Steel
  • Seal Material Viton(R) and Buna
  • Flow Range 6 to 40 gpm
  • Accuracy (%) +/-2.0
  • Display Mechanical
  • Resetable Cumulative Totalizer 1000 Gallons
  • Master Totalizer 99.9 GALLONS
  • Flow Material Gasoline, Diesel, B20, E15, Kerosene
  • Flow Range (GPM) 6 to 40
  • Flow Range (LPM) 23 to 151
  • Max. Viscosity (SSU) 50
  • Temp. 150
  • Thread NPT
  • Application Gasoline, Diesel, B20, E15, Kerosene
  • Agency Compliance UL Listed
  • Manufacturers Warranty Length 2 Years
  • Standards UL/cUL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Let me count the ways We use this meter to count gallons of water that are added to our bulk tanks.1. Good meter2. Fair price3. Simple to use June 21, 2012
  • 2016-04-27 T23:40:52.562-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4RP92, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.