Skip Content

Meter,Digital, 1 In,6 to 40 GPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Meter, Digital, 1 In, 6 to 40 GPM

Price $489.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 30J078
  • Mfr. Model # 900CD
  • UNSPSC # 41112501
  • Catalog Page # 3326
  • Shipping Weight 8.83 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This positive displacement, nutating disc flowmeter is ideal for in-line use, or can be mounted to a Fill-Rite® diaphragm or rotary vane pump. The corrosion-resistant housing is rugged enough for most applications. Model allows for simple selection of metering units and is easy to calibrate.

View More

Technical Specs

  • Item Flowmeter
  • Type Liquid
  • GPM Max. 40
  • Max. Pressure (PSI) 50
  • Connection Size (In.) 1 FNPT
  • Max. Temp. (F) 150
  • Length 8"
  • Length (In.) 8
  • Width (In.) 8
  • Height (In.) 8
  • Housing Material Nickel Plated Aluminum
  • Fitting 1" NPT
  • Chamber Material Niclel Plated Aluminum
  • Seal Material Viton(R) and Buna
  • Flow Range 6 to 40 gpm
  • Accuracy (%) +/- 125
  • Display Digital
  • Resetable Cumulative Totalizer 99,999 Gallons
  • Master Totalizer 999.9 GALLONS
  • Flow Material Gasoline, Diesel, B20, E15, Kerosene
  • Flow Range (GPM) 6 to 40 gpm
  • Flow Range (LPM) 23 to 151
  • Max. Viscosity 50 SSU
  • Max. Viscosity (SSU) 50
  • Insert Nickel Plated Aluminum
  • O-Ring Buna/Viton
  • Temp. 140 Degrees F
  • Thread NPT
  • Application Gasoline, Diesel, B20, E15, Kerosene
  • Manufacturers Warranty Length 2 Years
  • Standards UL/cUL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.