Skip Content

Trauma Bag,Royal Blue,28 In.L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Trauma Bag, Royal Blue, 28 In.L

Price $197.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3RUD1
  • Mfr. Model # 82200 RB BAG ONLY
  • UNSPSC # 42171917
  • Catalog Page # N/A
  • Catalog Group # F0704
  • Shipping Weight 5.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Trauma Bag
  • Height 11"
  • Width 28"
  • Length 28"
  • Material 1000D Cordura
  • Color Royal Blue
  • Closure Type Zipper
  • Features (9) Inside Pockets and (4) Outside Pockets
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Spacious bags hold supplies for almost any medical emergency. Organization is aided by the easily accessible main compartment, 10 inside pockets, 4 outside pockets, and plenty of eleastic hold-downs. A padded insert accommodates 1 size D oxygen tank.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.