Skip Content

 
Fanny Pack, Zipper close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fanny Pack, Zipper

FIELDTEX


Technical Specs

  • ItemFanny Pack 
  • Material1000D Cordura 
  • Closure TypeZipper 
  • Height5-1/2" 
  • Length10-1/2" 
  • Width10-1/2" 
  • Features(2) Inside Pockets and (2) Outside Pockets 
Color
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Color
Availability
Price
Qty
82600 R CASE
Red

$40.20 / each

Fanny Pack,Red,10-1/2 In.L,10-1/2 In.W
Catalog Page #  NA

Price: $40.20 / each

Technical Specs

  • ItemFanny Pack
  • ColorRed
  • Material1000D Cordura
  • Closure TypeZipper
  • Height5-1/2"
  • Length10-1/2"
  • Width10-1/2"
  • Features(2) Inside Pockets and (2) Outside Pockets
82600 RB CASE
Royal Blue

$40.20 / each

Fanny Pack,Royal Blue,10-1/2 In.L
Catalog Page #  NA

Price: $40.20 / each

Technical Specs

  • ItemFanny Pack
  • ColorRoyal Blue
  • Material1000D Cordura
  • Closure TypeZipper
  • Height5-1/2"
  • Length10-1/2"
  • Width10-1/2"
  • Features(2) Inside Pockets and (2) Outside Pockets