Skip Content

Fanny Pack,Red,1000D Cordura close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fanny Pack, Red, 1000D Cordura

Price $159.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3RUA4
  • Mfr. Model # 82600 R KIT
  • UNSPSC # 42171917
  • Catalog Page # N/A
  • Catalog Group # F0701
  • Shipping Weight 2.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fanny Pack
  • Kit Type Bulk
  • Number of Components 12
  • Case Material 1000 Denier Cordura Nylon
  • Color Red
  • Number of Pockets 4
  • Height 5-1/2"
  • Width 10-1/2"
  • Depth 4-1/4"
  • Includes CPR Microshield, Bandages Gauze, Tape, Antiseptic Wipes, Cold Pack, Hand Wipes, Paramedic Scissors, Penlight, Blood Pressure Cuff, Stethoscope, Gloves and Bio-Waste Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Compact hip pack allows hands-free transport with plenty of storage capacity for paramedic supplies. The main compartment has 2 separate zippered sections for organizing contents. Hook-and-loop strap firmly holds paramedic scissors and a flashlight. Fits up to 48" waist. Includes CPR microshield, bandages, gauze, tape, antiseptic wipes, cold pack, hand wipes, paramedic scissors, penlight, blood pressure cuff, stethoscope, gloves, and bag.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.