Skip Content

Emergency Medical Kit,1000D Cordura close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Emergency Medical Kit, 1000D Cordura

Price $631.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3RUC7
  • Mfr. Model # 82200 R KIT
  • UNSPSC # 42171917
  • Catalog Page # N/A
  • Catalog Group # F0703
  • Shipping Weight 19.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEmergency Medical Kit
  • Kit TypeBulk
  • Number of Components315
  • Case Material1000 Denier Cordura Nylon
  • ColorRed
  • Number of Pockets13
  • Height11"
  • Width28"
  • Depth15"
  • Includes(120) Bandages, (100) Alcohol Wipes, (8) Iodine Swab Sticks, (3) Gauze Pads, (8) Klings, (2) 4 oz. Eyewash, (2) Elastic Bandages, (4) Triangular Bandages, (6) Eye Pads, (10) Gloves, (1) Bite Stick, (1) Blanket, (3) 1 Gal. Bio Waste Bags, (6) Airways, (1) Kelly Forcep, (1) Bulb Syringe, (1) "D" Oxygen Cylinder, (1) O2 Mask-Adult, (1) O2 Mask-Child, (1) Splint, (1) BF Cuff and Stethoscope, (1) Penlight, (1) Splinter Forcep, (2) Scissors, (1) Sterile Water, (1) Cold Pack, (10) Ammonia Inhalants, (5) Dressings, (9) Inside Pockets, and (4) Outside Pockets
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Durable Cordura® nylon bag with 4 outside and 10 inside pockets holds most emergency medical supplies. Padded insert accommodates 1 size D oxygen tank. Comes with adult and child oxygen masks, size D oxygen cylinder, bulb syringe, Kelly forceps, airways in 6 sizes, various bandages and gauze, pads, tape, trauma dressing, sterile water, alcohol wipes, iodine swab sticks, ammonia inhalants, eyewash, cold packs, scissors, blood pressure cuff, splinter forceps, stethoscope, gloves, Faretec Redi splint, space blanket, bio waste bag and more. Regulator not included with oxygen cylinder.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Gender: Male
Field of Industry:: US Navy
Product used for:: medical response
2 years, 11 months ago
by
Eglin AFB
Read all my Q&A
 
Please wait while more information about bomber1001 is loaded.
Additional information about bomber1001 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per information provided by the supplier this bag includes the complete EMS kit.
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
For that price my guess would be no.
Age: 55 to 64
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Willie57 is loaded.
Additional information about Willie57 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-05T19:55:07.300-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3RUC7, prod, sort_default
1 of 1
  • 2015-05-05T19:55:07.302-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3RUC7, prod, sort_default
1 of 1