Skip Content

 
Backpack, Zipper close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Backpack, Zipper

Technical Specs

  • Item Backpack 
  • Material 1000D Cordura 
  • Closure Type Zipper 
  • Height 20" 
  • Width 11" 
  • Features (6) Inside Pockets and (2) Outside Pockets 
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Color
Price
Qty
Please use Qty box to add item(s) to cart.
83300 R CASE
Red

$176.00 / each

Enter location to check availability
Catalog Page #  NA

Price $176.00 / each

Technical Specs

  • Item Backpack
  • Color Red
  • Material 1000D Cordura
  • Closure Type Zipper
  • Height 20"
  • Width 11"
  • Features (6) Inside Pockets and (2) Outside Pockets
83300 RB CASE
Royal Blue

$176.00 / each

Enter location to check availability
Catalog Page #  NA

Price $176.00 / each

Technical Specs

  • Item Backpack
  • Color Royal Blue
  • Material 1000D Cordura
  • Closure Type Zipper
  • Height 20"
  • Width 11"
  • Features (6) Inside Pockets and (2) Outside Pockets
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More