Skip Content

Backpack Sprayer,4 gal.,Poly,150 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Backpack Sprayer, 4 gal., Poly, 150 psi

Price $110.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14U074
  • Mfr. Model # 190348
  • UNSPSC # 21101801
  • Catalog Page # 1427
  • Shipping Weight 13.5 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBackpack Sprayer
  • ApplicationLawn and Garden, Industrial, Commercial
  • Tank Capacity4 gal.
  • Tank MaterialPolyethylene
  • In Tank FilterYes
  • Hose Length50"
  • Fill Opening Size4"
  • Pressure ReleaseNo
  • Wand MaterialStainless Steel
  • Nozzle TypeAdjustable, Flat Fan and Foaming
  • Nozzle MaterialBrass, Polypropylene
  • Hose MaterialPVC
  • Wand Length21"
  • Pump Length6"
  • Pressure Range150 psi
  • Seal/Gasket MaterialViton(R)
  • FeaturesNo Leak Internal Pump/Professional Leak Free Shut Off with Lock Seals and Gaskets/Brass Adjustable, (2) Flat Fan and Foaming Nozzles/Foldaway Handle/Deluxe Harness and 25 psi Pressure Regulator
  • IncludesStrap
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Great sprayer! Love the no leak internal pump feature. Can't beat the quality for the price. March 12, 2013
  • 2015-05-26T20:26:04.188-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_14U074, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

backpack sprayer

When I ordered the Field King Max sprayer. It sad that it had stainless steel wand material. It doesn't. That was one of the things that sold me for this one. (14U074) Grainger Item#. I would like to hear back from. I might have miss something?
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about GGarris is loaded.
Additional information about GGarris could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The wand is included with this unit. I apologize for the inconvenience of it missing. Please contact us at 1-800-Grainger and we can help get one out to you. Thank you for using Grainger Ask & Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-26T20:24:10.996-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_14U074, prod, sort_default
1 of 1
  • 2015-05-26T20:24:10.998-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_14U074, prod, sort_default
1 of 1