Skip Content

Backpack Sprayer,4 gal.,Poly,160 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Backpack Sprayer, 4 gal., Poly, 160 psi

Price $86.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 16X104
  • Mfr. Model # 190350
  • UNSPSC # 21101801
  • Catalog Page # 1272
  • Shipping Weight 10.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for smaller jobs, this portable sprayer is suitable for weed control, pesticides, and fertilizing.

View More

Technical Specs

  • Item Backpack Sprayer
  • Tank Capacity 4 gal.
  • Tank Material Polyethylene
  • In Tank Filter No
  • Hose Length 50"
  • Fill Opening Size 4"
  • Pressure Release No
  • Wand Material Polypropylene
  • Nozzle Type Adjustable, Flat Fan and Foaming
  • Nozzle Material Brass
  • Hose Material Vinyl
  • Wand Length 21"
  • Pressure Range 160 psi
  • Seal/Gasket Material Viton(R)
  • Features Deluxe Shut Off with Lock, Padded Grip and Filter, (4) Nozzle System with Adjustable Brass, (2) Flat Fans and Patented Foaming, Heavy Duty Wand, Reinforced Hose, Built In Carry Handle and Wand Storage
  • Compatible With Herbicides, Pesticides
  • Includes Strap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.