Skip Content

Faceshield Assembly,Propionate,Clear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Faceshield Assembly, Propionate, Clear

Price $75.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15W978
  • Mfr. Model # FM500DCCL
  • UNSPSC # 46181707
  • Catalog Page # 2040
  • Shipping Weight 1.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Faceshield Assembly
  • Visor Color Family Clear
  • Visor Material Propionate
  • Visor Color Clear
  • Visor Thickness 0.060"
  • Visor Height 8"
  • Visor Width 16-1/2"
  • Headgear Material HDPE with NORYL(R) Crown
  • Headgear Color Gray
  • Dielectric Protection No
  • Features 5" Crown, Comfort, Chin Protection, Heat Resistance, Durability, Impact Protection, Splash Protection
  • Standards ANSI Z87.1 -2003
  • Includes Dual Crown High Performance Faceshield, F500 7" Crown with 6750CL Clear Window and Chin Guard Complete, 3C Ratchet Headgear
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.