Skip Content

Shower Base,Terrazzo,42 in. x 32 in. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Shower Base, Terrazzo, 42 in. x 32 in.

Price $535.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 29RU56
  • Mfr. Model # 4232MFTR081
  • UNSPSC # 30181503
  • Catalog Page # N/A
  • Shipping Weight 265.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemShower Base
  • TypeTerrazzo
  • Size (In.)42 x 32
  • Height (In.)4
  • Width (In.)42
  • Depth (In.)32
  • Material of ConstructionPortland Cement and Marble Chips
  • Connection2"
  • Mounting TypeFloor
  • Rough-In (In.)21
  • StandardsADA Compliant, ANSI A117.1
  • IncludesStainless Steel Strainer Plate
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Is shipping free to 14883? Thanks.

7 months ago
by
Read all my Q&A
 
Please wait while more information about carlyleconrad is loaded.
Additional information about carlyleconrad could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Shipping is not free to your zip code. To view your estimated shipping costs, add your items to your shopping cart and then click view cart. In the Order Summary section you will see your estimated freight charges. If you have additional shipping questions please call 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-27T19:39:59.948-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_29RU56, prod, sort_default
1 of 1
  • 2015-03-27T19:39:59.950-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_29RU56, prod, sort_default
1 of 1