Skip Content

Mop Sink close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Mop Sink

FIAT PRODUCTS


Technical Specs

  • ItemMop Sink 
  • With Faucet/Without FaucetWithout Faucet 
  • Overall Width24" 
  • Overall Height12" 
BrandFIAT PRODUCTS 
Body Material
Please Select
Color
Please Select
Overall Length
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr. Model #
Body Material
Color
Overall Length
Availability
Price
Qty
TSB800501
Terrazzo
Black/White
36"

$613.50 / each

Mop Sink,Terrazzo,Black/White,36 In L
Catalog Page #  3822 

Price: $613.50 / each

Technical Specs

  • ItemMop Sink
  • With Faucet/Without FaucetWithout Faucet
  • Body MaterialTerrazzo
  • ColorBlack/White
  • Overall Length36"
  • Overall Width24"
  • Overall Height12"
TSB200501
Terrazzo
Gray with Black and White Chips
24"

$667.50 / each

Mop Sink,Gray With Black And White Chips
Catalog Page #  3822 

Price: $667.50 / each

Technical Specs

  • ItemMop Sink
  • With Faucet/Without FaucetWithout Faucet
  • Body MaterialTerrazzo
  • ColorGray with Black and White Chips
  • Overall Length24"
  • Overall Width24"
  • Overall Height12"
TSB100501
Terrazzo with Stainless Steel Caps
Gray with Black and White Chips
24"

$724.50 / each

Mop Sink,Gray With Black And White Chips
Catalog Page #  3822 

Price: $724.50 / each

Technical Specs

  • ItemMop Sink
  • With Faucet/Without FaucetWithout Faucet
  • Body MaterialTerrazzo with Stainless Steel Caps
  • ColorGray with Black and White Chips
  • Overall Length24"
  • Overall Width24"
  • Overall Height12"
TSB700501
Terrazzo with Stainless Steel Curb
Black/White
36"

Item ships within 16 business days from supplier

$944.50 / each

Mop Sink,Black/White,36 In L,24 In W
Catalog Page #  3822 

Price: $944.50 / each

Technical Specs

  • ItemMop Sink
  • With Faucet/Without FaucetWithout Faucet
  • Body MaterialTerrazzo with Stainless Steel Curb
  • ColorBlack/White
  • Overall Length36"
  • Overall Width24"
  • Overall Height12"