Skip Content

Stretcher Chair,350 lb.,73 In.,Maroon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Stretcher Chair, 350 lb., 73 In., Maroon

Price $1,791.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 46P335
  • Mfr. Model # 107
  • UNSPSC # 42171612
  • Catalog Page # N/A
  • Shipping Weight 27.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Design lets you easily convert to a flat stretcher, stair chair, or a wheeled chair depending on patient's needs. Tough, lightweight aluminum frame has durable, easy-to-clean, vinyl-coated nylon cover. Model features folding head-end posts that double as lift handles and support legs, and fold underneath the stretcher for storage. Foot-end wheels fold flat for storage and snap back into place.

View More

Technical Specs

  • Item Stretcher Chair
  • Color Maroon
  • Length 73"
  • Width 20"
  • Height 9"
  • Weight Capacity 350 lb.
  • Frame Material Aluminum
  • Cover Material Vinyl Coated Nylon
  • Strapping Type Polypropylene
  • Straps Count 3
  • Wheels 2
  • Includes Patient Restraints
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.