Skip Content

Powered Stair Chair,500 lb. Cap.,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Powered Stair Chair, 500 lb. Cap., White

FERNO

Price: $11,136.00 / each

Please sign in or register to access lists

Check Availability
Product ships within 21 business days from supplier
  • Item # 46P309
  • Mfr. Model # 59-E W/ POWERTRAXX
  • UNSPSC # 42172014
  • Catalog Page # 2449
  • Shipping Weight 70.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemPowered Stair Chair
  • Height37-1/2"
  • Width20-1/2"
  • Depth10" Folded
  • ConstructionMetal
  • ColorWhite
  • Straps Count3
  • Strapping Type(2) 2-Piece 7 ft. Polypropylene, (1) 2-Piece Polypropylene (Ankle)
  • Wheel Size(2) 4" Front, (2) 6" Rear
  • Weight Capacity500 lb.
  • IncludesBattery, Charger,and Patient Restraints
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Power-assisted chair and track system is designed to carry patient up or down stairs with the push of a button, helping make evacuation operations faster and easier. Paddle controls are intuitive and easy to use. Chair runs up to 20 flights of stairs per charge. Includes battery, charger, and all necessary mounting and connection hardware.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.