Skip Content

Extrication Device close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Extrication Device

FERNO

Price: $247.50 / each

Please sign in or register to access lists

  • Item # 2LBC4
  • Mfr. Model # 125
  • UNSPSC # 42172014
  • Catalog Page # 2478
  • Shipping Weight 8.69 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemExtrication Device
  • ColorGreen
  • ConstructionVinyl Coated Nylon
  • Length33"
  • Width32"
  • Height6"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Extrication Device
Helps minimize the risk of further injury during extrication from confined spaces. Wraparound design provides horizontal flexibility and vertical rigidity. Includes a wrap-around vest, neck roll, color-coded body straps, 2 head straps, and carrying case. Made of vinyl-coated nylon with built-in handles.
Head Immobilizer and Extrication Device
Immobilize heads of patients with suspected spinal injury.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.