Skip Content

Cot, 700 lb. Weight Capacity, 79" Length, 24" Width, 35" Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cot, 700 lb. Weight Capacity, 79" Length, 24" Width, 35" Height

Price $7,533.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 46P314
  • Mfr. Model # 35-X
  • UNSPSC # 56101513
  • Catalog Page # N/A
  • Shipping Weight 135.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cot
  • Length 79"
  • Width 24"
  • Height 35"
  • Color Red
  • Weight Capacity 700 lb.
  • Construction Metal
  • Handles (2) Telescoping
  • Strapping Type Nylon Webbing with Metal Buckle
  • Straps Count 3
  • Wheels 4
  • Includes Mattress and Patient Restraints
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Easy-rolling collapsible cots make it easier to transport patients to and from medical facilities, and eases moving patients into and out of an ambulance. Include mattress and patient restraints. A lower center of gravity and minimal flex help reduce the chance of tipping or flipping. The 360° turning radius is ideal for tight spaces. The 5-position drop frame design provides higher leverage for lifting and loading. The wider bed surface and head frame allow greater patient comfort and provide room for patient intubation and CPR. Include 2 telescoping handles.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.