Skip Content

Basket Stretcher,2500 lb.,85 In.,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Basket Stretcher, 2500 lb., 85 In., Red

Price $1,197.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LBB9
  • Mfr. Model # RE1125
  • UNSPSC # 42172014
  • Catalog Page # 2479
  • Shipping Weight 40.55 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBasket Stretcher
  • ColorRed
  • Length85"
  • Width23-1/2"
  • Height7"
  • Weight Capacity2500 lb.
  • Frame MaterialInternal Stainless Steel with Exposed Top Rail
  • Cover MaterialHigh Density Polyethylene
  • Strapping TypeNylon Web
  • Straps Count4
  • IncludesReplaceable Closed Cell Foam Pad
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Designed for rescuing patients from and transporting emergency equipment to confined spaces and elevated locations that have poor access. Features a fully internal stainless steel frame, HDPE outer shell, and single-plane sliding surface on the bottom permit smooth, secure transport. Includes a replaceable closed-cell foam pad. 4 straps secure patient.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.