Skip Content

Bariatric Board,1000 lb,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bariatric Board, 1000 lb, Black

FERNO

Price: $2,192.00 / each

Please sign in or register to access lists

Check Availability
Product ships within 21 business days from supplier
  • Item # 46P320
  • Mfr. Model # LBS JR.
  • UNSPSC # 42172014
  • Catalog Page # N/A
  • Shipping Weight 42.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemBariatric Board
  • Length43"
  • Min. Width21"
  • Max. Width41"
  • Min. Depth3"
  • Max. Depth5"
  • ColorBlack
  • Straps Count3
  • Strapping TypeNylon Webbing with Metal Buckle
  • Weight Capacity1000 lb.
  • For Use WithMfr. No. 93-H
  • IncludesManta Transfer Sheet and Restraint Extenders
How can we improve our Product Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.