Skip Content

EMS/Trauma Kit,Blue,Dupont Cordura close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

EMS/Trauma Kit, Blue, Dupont Cordura

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 3RTX2
  • Mfr. Model # TK5107 BLUE
  • UNSPSC # 42171914
  • Catalog Page # N/A
  • Catalog Group # E5015
  • Shipping Weight 12.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Soft-sided bags have a low profile that keeps them close to user. Made of rugged Cordura® fabric, with a nonslip shoulder strap, front pocket organizer with elastic pouches, a tuckaway backpack harness system, and 4 outside pockets. Include kit stocked with bandages, dressings, equipment, and supplies.

View More

Technical Specs

  • Item EMS/Trauma Kit
  • Kit Type Bulk
  • Number of Components 145
  • Case Material Cordura(R)
  • Color Blue
  • Number of Pockets 4
  • Height 15"
  • Width 12"
  • Depth 22"
  • Includes (1) 4 oz. Eye Wash, (1) BP/Stethoscope Kit, (1) Kelley Forceps, (1) Paramedic Shears, (10) PVP Iodine Wipes, (1) Ferno CPR Mask, (1) ABD Pads, (1) Bee Sting Kit , (1) Petroleum Gauze, (1) 12" x 30" Multi-Trauma Dresing, (1) 0.5" Roll Waterproof Tape, (2) 4.5" Kerlix, (2) 1" Rolls Waterproof Tape, (1) Bandage Scissors, (5) Pairs of Nitrile, (1) Sterile Burn Sheet, (1) Space Blanket, (1) Berman Oral Airway Kit, (10) Antibiotic Ointments, (1) 36" SAM Splint, (2) Triangular Bandages, (1) Splinter Tweezers, (2) Bloodstoppers, (10) Alcohol Prep Pads, (2) 6" Gauze Bandages, (1) 4 oz. No-Rinse Hand Gel, (4) Eye Pads, (50) Adhesive Bandages, (25) Gauze Pads, (2) 3" Gauze Bandages, (1) 3" Elastic Bandage, (1) 4" Elastic Bandage
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.