Skip Content

 
Flexible Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flexible Tee


Technical Specs

  • Fittings Sub-Category Tees 
  • Item Flexible Tee 
  • Body Material Elastomeric PVC 
Length
Please Select
For Pipe Size
Please Select
Inside Dia.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • FERNCO 
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Length
For Pipe Size
Inside Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
PQT-300
10"
3"
3-29/64"

$46.05 / each

Enter location to check availability
Catalog Page #  3509 

Price $46.05 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Flexible Tee
  • Body Material Elastomeric PVC
  • Length 10"
  • For Pipe Size 3"
  • Inside Dia. 3-29/64"
PQT-400
13-9/64"
4"
4-29/64"

$63.65 / each

Enter location to check availability
Catalog Page #  3509 

Price $63.65 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Flexible Tee
  • Body Material Elastomeric PVC
  • Length 13-9/64"
  • For Pipe Size 4"
  • Inside Dia. 4-29/64"
PQT-150
5-33/64"
1-1/2"
1-57/64"

$27.70 / each

Enter location to check availability
Catalog Page #  3509 

Price $27.70 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Flexible Tee
  • Body Material Elastomeric PVC
  • Length 5-33/64"
  • For Pipe Size 1-1/2"
  • Inside Dia. 1-57/64"
PQT-200
7-33/64"
2"
2-19/64"

$29.85 / each

Enter location to check availability
Catalog Page #  3509 

Price $29.85 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Flexible Tee
  • Body Material Elastomeric PVC
  • Length 7-33/64"
  • For Pipe Size 2"
  • Inside Dia. 2-19/64"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More