Skip Content

 
Flexible No Hub Coupling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flexible No Hub Coupling


Technical Specs

  • Fittings Sub-CategoryCouplings 
  • ItemNo Hub Coupling 
  • Body Material300 Stainless Steel Shield and Neoprene Gasket 
Length
Please Select
For Pipe Size
Please Select
Inside Dia.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Length
For Pipe Size
Inside Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
PNH-150
2-1/8"
1-1/2"
1-15/16" x 1-15/16"

$3.38 / each

Enter location to check availability
No Hub Coupling,2-1/8 In. L,1-1/2 In.
Catalog Page #  3932 

Price $3.38 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemNo Hub Coupling
  • Body Material300 Stainless Steel Shield and Neoprene Gasket
  • Length2-1/8"
  • For Pipe Size1-1/2"
  • Inside Dia.1-15/16" x 1-15/16"
PNH-22
2-1/8"
2"
2-3/8" x 2-3/8"

$5.48 / each

Enter location to check availability
No Hub Coupling,2-1/8 In. L,2 In.
Catalog Page #  3932 

Price $5.48 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemNo Hub Coupling
  • Body Material300 Stainless Steel Shield and Neoprene Gasket
  • Length2-1/8"
  • For Pipe Size2"
  • Inside Dia.2-3/8" x 2-3/8"
PNH-33
2-1/8"
3"
3-3/8" x 3-3/8"

$6.05 / each

Enter location to check availability
No Hub Coupling,2-1/8 In. L,3 In.
Catalog Page #  3932 

Price $6.05 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemNo Hub Coupling
  • Body Material300 Stainless Steel Shield and Neoprene Gasket
  • Length2-1/8"
  • For Pipe Size3"
  • Inside Dia.3-3/8" x 3-3/8"
PNH-44
2-1/8"
4"
4-3/8" x 4-3/8"

$6.87 / each

Enter location to check availability
No Hub Coupling,2-1/8 In. L,4 In.
Catalog Page #  3932 

Price $6.87 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemNo Hub Coupling
  • Body Material300 Stainless Steel Shield and Neoprene Gasket
  • Length2-1/8"
  • For Pipe Size4"
  • Inside Dia.4-3/8" x 4-3/8"
NH-66
3"
6"
6-3/8" x 6-3/8"

$33.80 / each

Enter location to check availability
No Hub Coupling,Elastomeric PVC,3 In. L
Catalog Page #  3932 

Price $33.80 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemNo Hub Coupling
  • Body Material300 Stainless Steel Shield and Neoprene Gasket
  • Length3"
  • For Pipe Size6"
  • Inside Dia.6-3/8" x 6-3/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More