Skip Content

 
Flexible Coupling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flexible Coupling


Technical Specs

  • Fittings Sub-CategoryCouplings 
  • ItemFlexible Coupling 
  • Body MaterialElastomeric PVC 
Length
Please Select
For Pipe Size
Please Select
Inside Dia.
Please Select

Your Filters:

Clear All
Price
Select items to compareView Compare
9 Products
Compare /
Item #
Mfr.
Model #
Length
For Pipe Size
Inside Dia.
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
P1056-075
2-3/8"
3/4" x 3/4"
1-3/64"

$9.38 / each

Flexible Coupling,2-3/8 In. L
Catalog Page #  3932 

Price $9.38 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemFlexible Coupling
  • Body MaterialElastomeric PVC
  • Length2-3/8"
  • For Pipe Size3/4" x 3/4"
  • Inside Dia.1-3/64"
P1056-100
2-3/8"
1" x 1"
1-5/16"

$9.38 / each

Flexible Coupling,2-3/8 In. L
Catalog Page #  3932 

Price $9.38 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemFlexible Coupling
  • Body MaterialElastomeric PVC
  • Length2-3/8"
  • For Pipe Size1" x 1"
  • Inside Dia.1-5/16"
P1056-125
3-1/2"
1-1/4" x 1-1/4"
1-5/8" x 1-5/8"

$6.00 / each

Flexible Coupling,3-1/2 In. L
Catalog Page #  3932 

Price $6.00 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemFlexible Coupling
  • Body MaterialElastomeric PVC
  • Length3-1/2"
  • For Pipe Size1-1/4" x 1-1/4"
  • Inside Dia.1-5/8" x 1-5/8"
P1056-150/125
3-1/2"
1-1/2" x 1-1/4"
1-15/16" x 1-5/8"

$6.99 / each

Flexible Coupling,3-1/2 In. L
Catalog Page #  3932 

Price $6.99 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemFlexible Coupling
  • Body MaterialElastomeric PVC
  • Length3-1/2"
  • For Pipe Size1-1/2" x 1-1/4"
  • Inside Dia.1-15/16" x 1-5/8"
P1056-150
3-1/2"
1-1/2" x 1-1/2"
1-15/16" x 1-15/16"

$6.06 / each

Flexible Coupling,3-1/2 In. L
Catalog Page #  3932 

Price $6.06 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemFlexible Coupling
  • Body MaterialElastomeric PVC
  • Length3-1/2"
  • For Pipe Size1-1/2" x 1-1/2"
  • Inside Dia.1-15/16" x 1-15/16"
P1056-215
3-1/2"
2" x 1-1/2"
2-3/8" x 1-15/16"

$7.70 / each

Flexible Coupling,3-1/2 In. L
Catalog Page #  3932 

Price $7.70 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemFlexible Coupling
  • Body MaterialElastomeric PVC
  • Length3-1/2"
  • For Pipe Size2" x 1-1/2"
  • Inside Dia.2-3/8" x 1-15/16"
P1056-22
3-1/2"
2" x 2"
2-3/8" x 2-3/8"

$6.80 / each

Flexible Coupling,3-1/2 In. L
Catalog Page #  3932 

Price $6.80 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemFlexible Coupling
  • Body MaterialElastomeric PVC
  • Length3-1/2"
  • For Pipe Size2" x 2"
  • Inside Dia.2-3/8" x 2-3/8"
P1056-32
4"
3" x 2"
3-1/2" x 2-3/8"

$9.12 / each

Flexible Coupling,4 In. L,3 x 2 In.
Catalog Page #  3932 

Price $9.12 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemFlexible Coupling
  • Body MaterialElastomeric PVC
  • Length4"
  • For Pipe Size3" x 2"
  • Inside Dia.3-1/2" x 2-3/8"
P1056-33
4"
3" x 3"
3-1/2" x 3-1/2"

$8.08 / each

Flexible Coupling,4 In.L,For Pipe 3x3 in
Catalog Page #  3932 

Price $8.08 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemFlexible Coupling
  • Body MaterialElastomeric PVC
  • Length4"
  • For Pipe Size3" x 3"
  • Inside Dia.3-1/2" x 3-1/2"