Skip Content

 
Flexible Bushing close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flexible Bushing


Technical Specs

  • Fittings Sub-Category Bushings 
  • Item Flexible Bushing 
  • Body Material Elastomeric PVC 
Length
Please Select
For Pipe Size
Please Select
Inside Dia.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • FERNCO 
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Length
For Pipe Size
Inside Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
QB-150/125
53/64"
1-1/2"
1-15/16" x 1-5/8"

$5.58 / each

Enter location to check availability
Catalog Page #  3509 

Price $5.58 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Flexible Bushing
  • Body Material Elastomeric PVC
  • Length 53/64"
  • For Pipe Size 1-1/2"
  • Inside Dia. 1-15/16" x 1-5/8"
QB-215
1-57/64"
2"
2-23/64"

$5.03 / each

Enter location to check availability
Catalog Page #  3509 

Price $5.03 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Flexible Bushing
  • Body Material Elastomeric PVC
  • Length 1-57/64"
  • For Pipe Size 2"
  • Inside Dia. 2-23/64"
QB-32
2-19/64"
3"
3-27/64"

$8.66 / each

Enter location to check availability
Catalog Page #  3509 

Price $8.66 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Flexible Bushing
  • Body Material Elastomeric PVC
  • Length 2-19/64"
  • For Pipe Size 3"
  • Inside Dia. 3-27/64"
QB-43
3"
4"
4"

$18.71 / each

Enter location to check availability
Catalog Page #  3509 

Price $18.71 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Flexible Bushing
  • Body Material Elastomeric PVC
  • Length 3"
  • For Pipe Size 4"
  • Inside Dia. 4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More