Skip Content

V-Belt Pulley,3/4"Fixed,7.25"OD,Nylon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

V-Belt Pulley, 3/4"Fixed, 7.25"OD, Nylon

Price $21.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6VPF7
  • Mfr. Model # AFD7434
  • UNSPSC # 31171804
  • Catalog Page # 157
  • Shipping Weight 1.15 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemV-Belt Pulley
  • Bore TypeFixed Bore
  • MaterialGlass Reinforced Nylon
  • Number of Grooves1
  • Bore Dia.3/4"
  • Outside Dia.7.25"
  • 4L, A, or AX Belt Pitch Dia.7"
  • 4LA or A Belt Pitch Dia.7"
  • Fits Shaft Dia.3/4"
  • Bushing RequiredNone
  • ConstructionSpoked
  • Keyway Size0.187" x 0.093"
  • Set Screw IncludedYes
  • For Use With4L or A Type V-Belts

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Details

Fixed-Bore Composite Sheaves
• 1-groove spoke construction Sintered metal drive hub Standard keyway with 5/16-18 setscrew Directly interchangeable with industry standard AK sheaves
High-strength corrosion-resistant PowerMax™ DriveN V-Pulleys are molded of lightweight glass-reinforced nylon.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.