Skip Content

V-Belt Idler Pulley,A Belt Type,4 In O D close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

V-Belt Idler Pulley, A Belt Type, 4 In O D

Price $18.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ZRT5
  • Mfr. Model # VA4001
  • UNSPSC # 31171804
  • Catalog Page # 171
  • Shipping Weight 0.05 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemV-Belt Idler Pulley
  • Belt TypeA
  • Outside Dia. (In.)3.98
  • Face Width (In.)0.7
  • Bore Dia. (In.)17 mm
  • ConstructionGlass Reinforced Nylon
  • BearingsABEC 1 6203-2RS
  • For Use WithSelf Adjusting Belt Tensioner
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Details

Glass-Reinforced Nylon Pulley Idlers
• 17mm bore dia.
Excellent for washdown applications and corrosive environments. ABEC-1 6203-2RS bearings.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about tsnow is loaded.
Additional information about tsnow could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The Inside diameter of the bearing in the 2ZRT5 will be 17mm.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about JoshS is loaded.
Additional information about JoshS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:46:11.533-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2ZRT5, prod, sort_default
1 of 1
  • 2015-06-29T19:46:11.535-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2ZRT5, prod, sort_default
1 of 1