Skip Content

Industrial Handheld Light,LED,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Industrial Handheld Light, LED, Black

Price $170.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 45W736
  • Mfr. Model # RC15
  • UNSPSC # 39111702
  • Catalog Page # 665
  • Shipping Weight 2.4 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features zone control beam for wide-angle versatility. Includes AC charger, car charger, charge cradle, lanyard, and spare O-ring.

View More

Technical Specs

  • Item Industrial Handheld Flashlight
  • Flashlight Grade Industrial
  • Rechargeable Yes
  • Lamp Type LED
  • Battery Size ICR 18650
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 3/100 hr.
  • Length 6.60"
  • Lumens 860/9
  • Lumens Range Greater Than 750
  • Run Time on High Setting 3 hr.
  • Maximum Lumens Output 860
  • Focus Fixed
  • Lamp Life 50,000 hr.
  • Body Color Black
  • Body Material Aircraft Aluminum
  • Body Dia. 1.00"
  • Switch Type Push Button
  • Lens Material Tempered Glass
  • Safety Rating Not Rated
  • Safety Rated Not Safety Rated
  • Battery Type Lithium-Ion
  • Beam Distance 284m
  • Impact Resistance Yes
  • Water Penetration Rating IPX8
  • Light Output Modes High / Medium / Low / Turbo
  • Weight with Batteries 2.31 lb.
  • Standards ANSI/NEMA FL1
  • Drop Rating 1m
  • Peak Beam Intensity 20,200cd
  • Manufacturers Warranty Length Limited Lifetime
  • Includes AC Charger, Car Charger, Charge Cradle, Lanyard, Spare O-Ring
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.