Skip Content

 
Handheld Flashlight, LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Handheld Flashlight, LED

FENIX LIGHTING


Technical Specs

  • ItemHandheld Flashlight 
  • Lamp TypeLED 
  • Body MaterialAnodized Aluminum 
  • Body ColorBlack 
Price:$50-$60 
Battery Size
Please Select
Lumens
Please Select
Length
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Battery Size
Lumens
Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
LD12R5
AA
115
4"

$52.50 / each

Flashlight,LED,AA,Black
Catalog Page #  NA

$52.50 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAnodized Aluminum
  • Battery SizeAA
  • Lumens115
  • Length4"
  • Body ColorBlack
PD22R5
CR123A
190
3-1/2"

$55.50 / each

Flashlight,LED,CR123A,Black
Catalog Page #  NA

$55.50 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAnodized Aluminum
  • Battery SizeCR123A
  • Lumens190
  • Length3-1/2"
  • Body ColorBlack

Alternate Search Terms