Skip Content

Industrial Handheld Light,LED,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Industrial Handheld Light, LED, Black

Price $84.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 45W727
  • Mfr. Model # LD41
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 0.11 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Industrial Handheld Flashlight
  • Flashlight Grade Industrial
  • Rechargeable No
  • Lamp Type LED
  • Battery Size AA
  • Number of Batteries 4
  • Batteries Included No
  • Battery Burn Time 1/200 hr.
  • Length 6.90"
  • Lumens 960/6
  • Lumens Range Greater Than 750
  • Run Time on High Setting 1 hr.
  • Maximum Lumens Output 960
  • Focus Fixed
  • Lamp Life 50,000 hr.
  • Body Color Black
  • Body Material Aircraft Aluminum
  • Body Dia. 1.60"
  • Switch Type Dual Tail
  • Lens Material Glass
  • Safety Rating Not Rated
  • Safety Rated Not Safety Rated
  • Battery Type Alkaline
  • Beam Distance 300m
  • Impact Resistance Yes
  • Water Penetration Rating IPX8
  • Light Output Modes High / Medium / Low / Turbo
  • Weight with Batteries 14.00 oz.
  • Standards ANSI/NEMA FL1
  • Drop Rating 1m
  • Peak Beam Intensity 10,000cd
  • Manufacturers Warranty Length Limited Lifetime
  • Includes Holster, Lanyard, Spare O-Ring
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.