Skip Content

Industrial Handheld Light,LED,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Industrial Handheld Light, LED, Black

Price $49.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36P361
  • Mfr. Model # MC11
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Industrial Hands Free Light
  • Safety Rated No
  • Safety Rating Not Rated
  • Rechargeable No
  • Lumens 155 / 3
  • Battery Size AA
  • Batteries Included Yes
  • Battery Burn Time 1.75/100 hr.
  • Number of Batteries 1
  • Battery Type Alkaline
  • Beam Distance 75m
  • Body Color Black
  • Body Material Aircraft Aluminum
  • Body Dia. 0.80"
  • Focus Fixed
  • Impact Resistance Yes
  • Drop Rating 1m
  • Lamp Life 50,000 hr.
  • Lamp Type LED
  • Length 3.90"
  • Lens Material Glass
  • Peak Beam Intensity 1410
  • Standards ANSI FL1
  • Switch Type Head Switch
  • Manufacturers Warranty Length Limited Lifetime
  • Water Penetration Rating IPX8
  • Weight with Batteries 7.00 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.