Skip Content

Flashflood Eyewash Station Fendall close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Flashflood Eyewash Station Fendall

Price $214.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3PVU3
  • Mfr. Model # 32-000400-0000
  • UNSPSC # 46181810
  • Catalog Page # 2221
  • Shipping Weight 14.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The pull-off retainer strap allows 3 minutes of flushing. Saline solution is included.

View More

Technical Specs

  • Item Eye Wash Station
  • Color Green
  • Eyewash Tank Capacity 1.0 gal.
  • Height 20"
  • Width 10-1/2"
  • Depth 13/1/2"
  • In Solution Shelf Life 180 Days
  • Eye Wash Activates By Gravity Feed
  • Mounting Wall
  • Weight Empty 14 lb.
  • Weight Full 24 lb.
  • Standards ANSI Z358.1-2009 (As a personal eye wash only)
  • Includes One Cartridge
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Rated 3.5 out of 5 by 2reviewers.
Rated 4 out of 5 by We choose this eyewash station because of cost. Unit was in service for about 2 years, it developed a leak right where the screws are for wall mounting. We had moved it twice - crack was noticed during weekly inspection. October 15, 2012
Rated 3 out of 5 by This product has a light design. This eyewash is one of the lesser in cost. After being in use for about 2 years, it developed a leak. The base molding is thinner in one area and developed a hairline crack. It is probably because a bracket was made to hang this unit from the wall and the base needs the full support of a flat surface under it. April 14, 2012
  • 2016-05-04 T22:32:17.417-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3PVU3, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.