Skip Content

Industrial Paper Shredder, Cross-Cut Cut Style, Security Level 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Industrial Paper Shredder, Cross-Cut Cut Style, Security Level 3

Price $4,102.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 30D558
  • Mfr. Model # FEL38425
  • UNSPSC # 44101603
  • Catalog Page # N/A
  • Shipping Weight 150.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This unit will shred paper, credit cards, CD/DVDs, staples, small paper clips, and junk mail.

View More

Technical Specs

  • Item Paper Shredder
  • Classification Industrial
  • Cut Style Cross-Cut
  • Shred Size 5/32 x 1-1/8"
  • Max. Shredding Capacity 28 Sheets
  • Security Level 3
  • Shredding Speed 20 fpm
  • Wastebasket Capacity 30 gal.
  • Throat Width 12"
  • Duty Continuous
  • Voltage @ 60 Hz 120V
  • Phase Single
  • Amperage Draw 12
  • Shreds Paper
  • Color Black/Dark Silver
  • Overall Dimensions 37-1/4 x 20 x 22"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 4.3 out of 5 by 27reviewers.
Rated 5 out of 5 by Just what you need! This shredder is capable to do what you always wanted in a shredder. It let's you know if you are close to your paper feeder limit. It is touch-screen operated and our office staff love it! June 22, 2015
Rated 5 out of 5 by Very Sturdy Shredder The design is clean, with no outside oil reservoir that takes up extra space. I'm also not sure if you can jam it intentionally. The sheet capacity is staggering. January 29, 2015
Rated 4 out of 5 by 425ci Have been pleased with this shredder thus far. This was replacement for previous Fellows shredder lasted only 4 years with minimal use. I am hopeful this item will far surpass the previous unit. Only concern is paper shreds fly when opening door to replace bag. November 24, 2014
Rated 4 out of 5 by GREAT PRODUCT & MADE IN THE U.S.A.! I REALLY LIKE THE 425Ci. I WISH IT CAME WITH A MORE DURABLE SHRED BIN INSTEAD OF THE CARDBOARD TYPE! October 27, 2014
Rated 5 out of 5 by Well worth the wait and money We just bought our first Powershred 425Ci crosscut shredder from Fellowes. We have never bought anything from Fellowes so we thought it was time to give them a chance. After countless hours of looking at shredders and pricing we finally came down to Fellowes shredder because of the Positive feedback from other users from Fellowes. This is the greatest and safest and most economical shredder we have ever owned. We give it 5 stars. October 22, 2014
Rated 3 out of 5 by Gets the job done We received our shredder for the office and I will have to say that I was not pleased when opening the front door that the bin that came inside of it is made of cardboard. For the amount of money spent on this machine, I believe there should be something a little more sturdy inside besides a cardboard box. However, after plugging it in and starting to use it, it works fairly well and we are pretty pleased with it. Like I said, the only thing I would change about this is the cardboard box inside. May 29, 2014
Rated 5 out of 5 by Really lives up to its description! Quality product all the way! It is even better than I anticipated it to be. It runs quietly and efficiently with ease. Highly Recommend!! May 6, 2014
Rated 5 out of 5 by Great Shredder Bigger then we really needed but love how well it works over the smaller one we had before. April 21, 2014
  • 2016-05-02 T01:25:46.345-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_27, tr_27
  • loc_en_US, sid_30D558, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.