Skip Content

Small Office Paper Shredder, Cross-Cut Cut Style, Security Level 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Small Office Paper Shredder, Cross-Cut Cut Style, Security Level 3

Price $1,140.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 30D552
  • Mfr. Model # FEL3312501
  • UNSPSC # 44101603
  • Catalog Page # N/A
  • Shipping Weight 67.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Shredders are engineered for departmental and shared workspace use. Small Office shredders have an average run time of 20 to 45 min. Automatic reverse.

View More

Technical Specs

  • Item Paper Shredder
  • Classification Small Office
  • Cut Style Cross-Cut
  • Shred Size 5/32 x 1-1/2"
  • Max. Shredding Capacity 18 Sheets
  • Security Level 3
  • Shredding Speed 16 fpm
  • Wastebasket Capacity 14 gal.
  • Throat Width 9"
  • Duty 45
  • Voltage @ 60 Hz 120V
  • Phase Single
  • Amperage Draw 6
  • Shreds Junk Mail, Staples, Paper Clips, CDs, Credit Cards
  • Color Black/Dark Silver
  • Overall Dimensions 28-15/16 x 11-1/4 x 21-1/16"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.4 out of 5 by 49reviewers.
Rated 4 out of 5 by This shredder is messy The shredder works well but when the basket is full and you try to empty it, it creates a huge mess. The shredder head is so close to the left side of the machine it drops shredder material on the outside of the basket. You have to sweep up the mess inside the machine and the floor in front of the machine. Had I know this I would not have purchased this machine. I guess it is too late now. April 2, 2016
Rated 5 out of 5 by Mine was so dependable another office ordered one! My Fellowes 125Ci shredder is a replacement for a C120C. The old one has been in steady heavy use for 9 years! (Only one trip to the repair shop in all that time.) We had gone through several other brands and none had lasted much longer than a year. We are a county government office and we need a reliable secure shredder. Another office sometimes brought some of their documents for us to shred. I told them that I was ordering a replacement finally, and they ordered one too! You have delivered a budget friendly workhorse. December 8, 2015
Rated 5 out of 5 by It WORKS!!!!! Unlike the previous shredders this office has purchased, this one performs as described and expected. It handles up to 18 pages easily and quickly. No problem with jams. I also appreciate the bottle of oil that was included with instructions on when and WHY to use it. It is easily applied. Thanks for making a sleek looking space saving shredder that works! October 26, 2015
Rated 4 out of 5 by So far so good My last Fellowes shredder 120-C2 was commercial grade and pretty good, but after a few years started having repeated jams despite good maintenance. The 125Ci definitely will shred a slightly thicker stack without jams. Long term performance remains to be seen. The biggest downside is you really have to press the paper deep into the slot to trigger the feed mechanism. Sometimes it requires both hands to keep the stack from spreading apart at the bottom and not feeding in straight. May 20, 2015
Rated 2 out of 5 by A messy shredder that can shred I haven't had any problems with my shredder shredding. It does what it says it will do. It is, however, a very messy shredder. When I pull out the bin, paper shreds that are hanging down from the shredder are dislodged, falling on the floor and the base of the shredder (see attached#. The shred bin liners do not stay in place #see attached image#, so shredded paper ends up at the bottom of the bin. What's more, static electricity keeps shreds attached to the outside of the bin #see attached image.) Finally, when pulling out the bin, shreds fall onto the floor, requiring a sweeping job. March 6, 2015
Rated 5 out of 5 by Fellowes 125Ci Been looking for the best, try this one. I'm in my 60's and have used many shredders, and now I've found the one that does what it says. August 30, 2014
Rated 5 out of 5 by Great heavy duty shredder If you are looking for a shredder that can handle the job without breaking the bank, look no further. This unit can handle the largest of jobs and has a great capacity bin. It is not a unit to stick under a desk as it is quite large however nothing this powerful comes in a small package. It will not jam and makes sure you can't jam it. It is a quality product that I would definitely buy again. April 20, 2014
Rated 5 out of 5 by Very Nice Machine. This shredder is very good quality and it quiet in the office setting. Instructions were very well prepared. March 31, 2014
  • 2016-05-02 T01:54:39.978-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_49, tr_49
  • loc_en_US, sid_30D552, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.