Skip Content

Keyboard Tray,Blk,Glide Track 21-3/4 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Keyboard Tray, Blk, Glide Track 21-3/4 In.

Price $304.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22W788
  • Mfr. Model # 8036101
  • UNSPSC # 43211804
  • Catalog Page # N/A
  • Shipping Weight 17.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Keyboard Tray
  • Mounting Type Arm
  • Arm Type Glide Track
  • Color Black
  • Track Length 21-3/4"
  • Swivel Angle 360 Degree
  • Material Phenolic Board w/Laminate
  • Height 5-3/4"
  • Length 21-1/4"
  • Width 28-1/4"
  • Features Comfort-Lift System, Height and Tilt Indicators, Single-Touch Lever Tilt, +/- Mouse Tray Tilt and Hight Setting, Memory Foam Wirst Support
  • For Use With Diagonal, Curved, or Straight Workstations
  • Includes Keyboard Tray, Mouse Tray, and Wrist Support
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.