Skip Content

Keyboard Manager,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Keyboard Manager, Black

Price $138.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22W804
  • Mfr. Model # 8060101
  • UNSPSC # 43211804
  • Catalog Page # N/A
  • Shipping Weight 11.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Keyboard Manager
  • Mounting Type Clamp
  • Color Black
  • Material Fiberboard
  • Height 3-1/2"
  • Length 29-1/4"
  • Width 11-1/2"
  • Features Attaches To 1-3/4" Thick Surfaces Wihout Tools , Single Lever Tilt and Slide Adjustment, Textured Mousing Surface, Memory Foam Wrist Rest W/Microban
  • For Use With Straight Workstations
  • Includes Keyboard Tray, Mouse Tray, and Wrist Support
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.