Skip Content

Binding Machine,Comb,Light Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Binding Machine, Comb, Light Gray

Price $2,376.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 30D527
  • Mfr. Model # 5643201
  • UNSPSC # 44101602
  • Catalog Page # 2157
  • Shipping Weight 46.25 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBinding Machine
  • BindingComb
  • Bind MethodElectric
  • Bind Capacity500 Sheets
  • Punch MethodElectric
  • Punch Capacity30 Sheets
  • Paper Size12"
  • ColorLight Gray
  • FeaturesFoot Pedal Operation, Adjustable Punch Depth For Xl Documents, 21 Releasable Dies, Metal Construction, Front Access Chip Tray
  • For Use With30D528,30D529,30D530,30D531,30D532,30D533,30D534,30D534,30D535,30D536,30D537, and 30D538
  • IncludesMachine, Owners Manual, and Starter Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Multifunctional binding machine allows for different binding methods. Binding provides a polished look for reports, documents, and presentations. Electric binding option punches and binds in a few easy steps and is ideal for large offices with frequent binding needs. Machines feature easy-to-read measuring guides, edge guide adjusters, and microadjusters for precise binding closures. Presentation covers add a professional look and feel to documents. Clear covers highlight title pages while black covers provide aesthetic appeal for presentations.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.