Skip Content

Polishing Set,For SS,For 10F050,12 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Polishing Set, For SS, For 10F050,12 Pc

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 10F056
  • Mfr. Model # 63723011050
  • UNSPSC # 23131505
  • Catalog Page # N/A
  • Shipping Weight 8.95 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Polishing Set
  • Type For Stainless Steel
  • Works With For Use With 10F050 Polisher
  • Application For Use With 10F050 Polisher
  • Package Quantity 1
  • Includes Polishing Buffs, (1) Sisal 10F080, (2) Firm 10F081, (2) Soft 10F082, (1) Each: Yellow Brushing Paste 10F083, Orange Pre-Polishing Paste 10F084, White Rumple Paste 10F085, Arbor 10F086, 2-Pin Wrench And Open End Wrench
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.