Skip Content

Polishing Paste,White,6.7 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Polishing Paste, White, 6.7 oz.

FEIN

Price: $53.15 / each

Please sign in or register to access lists

  • Item # 10F038
  • Mfr. Model # 63726009016
  • UNSPSC # 23131504
  • Catalog Page # N/A
  • Shipping Weight 0.55 lbs.
Country of Origin GermanyCountry of Origin is subject to change.

Technical Specs

  • ItemPolishing Paste
  • ColorWhite
  • Container TypeTube
  • Size6.7 oz.
  • ApplicationFor Mirror Finish
How can we improve our Technical Specifications?

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Gender: Male
Field of Industry:: Medical plastics
Product used for:: cleaning and polishing suface buildup on dies
2 years, 8 months ago
by
Commerce, CA
Read all my Q&A
 
Please wait while more information about Enrique is loaded.
Additional information about Enrique could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This item will polish hard chrome and other conventional chrome platings. This item is not intended for use on hot chrome surfaces.

Thanks for using Ask & Answer.

Disclaimer:

The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger’s product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect. The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer.
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
1 of 1
1 of 1