Skip Content

Polisher,For SS,110V,5/8-11,10 In Dia close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Polisher, For SS, 110V, 5/8-11,10 In Dia

Price $671.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10F050
  • Mfr. Model # WPO 14-25E
  • UNSPSC # 23101510
  • Catalog Page # 914
  • Shipping Weight 8.99 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This polisher is designed for use with cleaning compounds and wax. Use for cleaning and polishing vehicles, glass products, medical equipment, precision instruments, precious metals, and copper.

View More

Technical Specs

  • Item Electric Right Angle Polisher
  • Size 10
  • Amps 12.0
  • Spindle Thread Size 5/8"-11
  • Cord 13 ft.
  • Features Spindle Lock, Left And Right Hand Operation, 230V, Power Consumption 1200 Watts, Power Output 750 Watts
  • Bearings Ball
  • Tool Length 14"
  • Tool Weight 5.0 lbs.
  • Handle Design Barrel Grip
  • Speed Type Variable
  • Switch Type Trigger
  • Includes Side Handle
  • Pad Size 10"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.