Skip Content

Surface Polisher,110V,5/16 to 3-1/8 Dia close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Surface Polisher, 110V, 5/16 to 3-1/8 Dia

Price $2,184.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 10F025
  • Mfr. Model # RS 10-70E-PS
  • UNSPSC # 23101510
  • Catalog Page # 1025
  • Shipping Weight 15.35 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pipe Surface Polisher
  • Size (In.) 2 x 10
  • No Load RPM 2700 to 7000
  • Cord 13 ft.
  • Features 110 Volt, 1200 Watts, Up To 5/16 to 3-1/8 Dia. Pipes, For Grinding, Satin Finishing And Mirror-Finish Polishing, 360 Deg Grinding, Self-Start Lock, Automatic Switch-Off Carbon Brushes
  • Bearings Ball
  • Tool Length (In.) 19
  • Tool Weight (Lb.) 8.3
  • Speed Type Variable
  • Includes Sanding Belts: 13/16 x 32-1/16, (10) Ea: Grits 120 And 180, Sanding Belts: 1-9/16 x 32-1/16", (10) Ea: Grits 120 And 180, (5) Fleece Belts: 13/16 x 32-5/16" Very Fine 280 Grit, And Metal Tool Case
  • Pad Size (In.) 2 x 10
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.