Skip Content

 
Hook-and-Loop Sanding Disc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hook-and-Loop Sanding Disc


Technical Specs

  • Vacuum Hole Design8 Hole 
  • Disc Dia.6" 
  • Abrasive TypeClosed Coat, Resin Bonded 
  • Abrasive MaterialAluminum Oxide 
Grade
Please Select
Grit
Please Select
Backing Material
Please Select
Series
Please Select

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Grade
Grit
Backing Material
Series
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
3M268L20
Extra Coarse
20 Micron
Film
268L

Limited Quantity Available

$120.56 / pkg. of 50

Disc,Sanding,8 Hole,6 in,20 Micron,PK50
Catalog Page #  NA

Clearance Price $120.56 / pkg. of 50

Price $133.95 / pkg. of 50

Technical Specs

  • Vacuum Hole Design8 Hole
  • Disc Dia.6"
  • GradeExtra Coarse
  • Grit20 Micron
  • Abrasive TypeClosed Coat, Resin Bonded
  • Abrasive MaterialAluminum Oxide
  • Backing MaterialFilm
  • Series268L
6-37-28-019-99-9
Extra Coarse
24
Cloth

Limited Quantity Available

$161.78 / pkg. of 50

Hook/Loop Disc,8 Hole,6 in.,24G,AlO,PK50
Catalog Page #  NA

Clearance Price $161.78 / pkg. of 50

Price $179.75 / pkg. of 50

Technical Specs

  • Vacuum Hole Design8 Hole
  • Disc Dia.6"
  • GradeExtra Coarse
  • Grit24
  • Abrasive TypeClosed Coat, Resin Bonded
  • Abrasive MaterialAluminum Oxide
  • Backing MaterialCloth
6-37-28-054-01-6
Medium
100
Cloth

Limited Quantity Available

$178.65 / pkg. of 50

Disc,Sanding,8 Hole,6 in,Med,100G,PK50
Catalog Page #  NA

Clearance Price $178.65 / pkg. of 50

Price $198.50 / pkg. of 50

Technical Specs

  • Vacuum Hole Design8 Hole
  • Disc Dia.6"
  • GradeMedium
  • Grit100
  • Abrasive TypeClosed Coat, Resin Bonded
  • Abrasive MaterialAluminum Oxide
  • Backing MaterialCloth