Skip Content

Angle Grinder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Angle Grinder

FEIN

Technical Specs

  • ItemAngle Grinder 
  • Spindle Thread Size5/8"-11 
  • Switch TypeTrigger 
Wheel Dia.
Please Select
No Load RPM
Please Select
Amps @ 120V
Please Select
Tool Length
Please Select
Tool Weight
Please Select
Item #Wheel Dia.No Load RPMAmps @ 120VTool LengthTool WeightAvailabilityPrice Qty
21VJ714-1/2"11,0006.711-3/8"4.5 lb.

Typically in Stock

$138.00 / each

21VJ745"11,0001011-3/8"4.6 lb.

Typically in Stock

$161.25 / each

21VJ755"11,00012.511-3/4"5.1 lb.

Typically in Stock

$184.50 / each

21VJ725"11,0006.711-3/8"4.5 lb.

Typically in Stock

$138.00 / each

21VJ735"11,0009.211-3/4"4.9 lb.

Typically in Stock

$149.60 / each

21VJ785"2500 to 790012.512-5/32"5.3 lb.

Typically in Stock

$230.75 / each

21VJ765"790012.512-5/32"5.3 lb.

Typically in Stock

$184.50 / each

24WJ776"1350 to 3750823-3/4"7 lb.

Typically in Stock

$1,098.00 / each

21VJ776"850012.512-5/32"5.3 lb.

Typically in Stock

$184.50 / each

Adding More Products