Skip Content

 
14.4 Volt Cordless Assembly Clutch Tool close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

14.4 Volt Cordless Assembly Clutch Tool

Technical Specs

  • Item Cordless Assembly Clutch Tool 
  • Battery Included / Bare Tool Bare Tool 
  • Voltage 14.4 
  • Cordless Tool Battery Type Li-Ion 
  • Battery Capacity 2.4Ah 
Chuck Size
Please Select
No Load RPM
Please Select
Max. Torque
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Chuck Size
No Load RPM
Max. Torque
Price
Qty
Please use Qty box to add item(s) to cart.
ASM14-12 14 4V
1/4"
500
106 in.-lb.

$1,005.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,005.00 / each

Technical Specs

  • Item Cordless Assembly Clutch Tool
  • Battery Included / Bare Tool Bare Tool
  • Voltage 14.4
  • Chuck Size 1/4"
  • No Load RPM 500
  • Max. Torque 106 in.-lb.
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 2.4Ah
ASM14-9 14 4V
1/4"
600
80 in.-lb.

$1,005.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,005.00 / each

Technical Specs

  • Item Cordless Assembly Clutch Tool
  • Battery Included / Bare Tool Bare Tool
  • Voltage 14.4
  • Chuck Size 1/4"
  • No Load RPM 600
  • Max. Torque 80 in.-lb.
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 2.4Ah
ASW14-14 14 4V
400
89 in.-lb.

$1,103.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,103.00 / each

Technical Specs

  • Item Cordless Assembly Clutch Tool
  • Battery Included / Bare Tool Bare Tool
  • Voltage 14.4
  • No Load RPM 400
  • Max. Torque 89 in.-lb.
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 2.4Ah
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More